Skip to main content

taco viridian pump

 

What do internet connection and circulator pumps have in common? The web-enabled Taco Viridian pump, of course.

 

Taco has released a new line of wet rotor high efficiency circulator pumps. The Viridian line is designed for commercial chilled and hot water applications. The ECM motor can also save up to 80% of electrical energy compared with conventional pumps, bringing the savings directly to your pocket.

 

The setting up and servicing of Taco Viridian pumps is painless; all you need is an internet connection and you’ll find a user-friendly design that gives the user full, instant and automatic control over the pump. The hydraulic characteristics can be set to what you require, and can be adapted to different hydraulic systems without the need for external regulators or sensors.

 

It’s ready-to-go out of the box, and its speed is automatically adjusted based on internally sensed variable differential pressure control, which will help to provide optimal energy savings. With multiple operating modes, the Viridian is built around specs to meet the widest range of closed loop hydronic heating and cooling applications. The VR15 and VR20 accept 110-240 volts, whilst the VR25 and VR30 models operate on 230-240 volts.

 

To save 5% off any of our Taco products on SupplyHouse.com use code “TACO” at checkout thru 11/26/14. Take a look through our entire Taco pump range here.

taco viridian