SupplyHouse Blog Banner 2




Spirovent Air Eliminators

Tom

Air elimination devices remove air bubbles from hydronic heating systems before the air can cause any disturbances. Air in a system can cause noise and block heat distribution. Traditional air vents needed to be installed at the highest point in a system in order to function properly. Air scoops, wh…

read more...

Webstone Radiator Valve Spud Wrench

Adam

Webstone’s Radiator Valve Spud Wrench is designed for making radiator valve repairs and can be used on 1/2” to 2” radiator valves. The radiator valve body is connected to the radiator by a spud. In order to remove the radiator valve a spud wrench is required to loosen the spud. A spud wrench h…

read more...

Easily Monitor Heating Oil Levels

Tom

The OEM Rocket Wireless Fuel Level Monitor lets users keep track of the amount of heating oil remaining in their storage tank. The transmitter mounts to the oil tank. It uses ultrasonic waves to detect oil levels in the tank and communicates with a receiver in the home. The receiver must be powered …

read more...

DuraVent’s PolyPro Venting System

Adam

DuraVent’s PolyPro venting system is now available at SupplyHouse.com.  PolyPro venting is commonly used in venting condensing boilers, water heaters, and warm air furnaces. PolyPro is an environmentally safe, 100% recyclable material. It is made from Polypropylene and contains no toxic or car…

read more...

Weil-McLain’s WM97+ Boiler

Tom

The WM97+ wall-mounted, gas-fired, hot water boiler from Weil-McLain sets new standards for quality and efficiency. With seasonal DOE efficiency ratings of over 95 percent, the three available models waste minimal amounts of fuel. They feature a built-in primary circulator, low water cutoff, and exp…

read more...

Webstone Thermostatic Mixing Valves

Adam

The Webstone range of Thermostatic Mixing Valves are suitable for hydronic applications, point of use, and water distribution systems.  The union connections simplify installation and maintenance, and the temperature locking handle ensures appropriate output range.  The handle can be easily locked…

read more...

Custom Baseboard Colors

Tom

SupplyHouse.com offers four primary options for baseboard heaters and enclosures: Slant/Fin and Runtal baseboards (primarily for hydronic systems), QMark electric baseboards, and Baseboarders universal replacement covers. All four brands come in white, but there are options for changing the colors o…

read more...

Spruce Up Old Baseboard Heaters With Stylish DIY Replacement Covers

Kristine

Looking for a way to retrofit your old baseboard heaters? Do-it-yourself with the versatile and easy to install Baseboarders replacement covers. Baseboard heaters have been an extremely popular choice for many homes since the mid-1950s—and unfortunately, many of these units are showing their ag…

read more...

PexTV Episode 13

Mark

In this Episode we talk about the products we carry from Triangle Tube. Also, out of no where...there is a new host? WHAAAT? …

read more...

Stiebel Eltron CK and CNS-E Wall Mounted Electric Heaters

Adam

New to SupplyHouse.com are the CK and CNS Series Wall-Mounted Electric Heaters from Stiebel Eltron.  The surface-mounted CK heater quickly warms an area and can maintain a comfortable temperature. CK heaters can easily replace existing flush-mount heaters and are perfect for new homes and buildings…

read more...

The FuelMizer from Taco

Tom

Switching relays provide a convenient way to link circulator pumps to thermostats and boilers. Outdoor reset controls allow hydronic boilers to change output temperatures based on outdoor temperatures. Lower temperature settings can lead to fuel savings, especially on unseasonably warm days. Taco’…

read more...

PexTV Episode 9

Mark

Hey, here's episode 9 of "PexTV" but its also kind of like episode 467...This weeks episode gets a visit from a special guest. You won't want to miss who it is... In this episode, you'll see... Featured Product: Honeywell RedLINK Internet Gateway Tip of the Week: Energy Star qualified products …

read more...


SupplyHouse.com Logo