Skip to main content

sman360-1

SMAN4-TSH-Cartoon-v2

Source: Fieldpiece.com

 

 

 

 

 

 

The new SMAN Digital Manifolds range from Fieldpiece is manufactured to show you everything you need to check, evaluate and charge systems completely and efficiently. It is designed to make HVACR jobs easier and faster. The large temperature resistant LCD display shows nine measurements at one time including line temperatures and pressures, saturation temperatures, superheat, sub-cooling, target superheat and refrigerant. It will calculate and display target superheat and actual superheat to verify proper charge.

 

The SMAN300 series features the SMAN320 three-port digital manifold; the SMAN340, which adds to the manifold a padded case and pipe clamps, and the SMAN360, which comes with a micron gauge included. The SMAN400 range substitutes three-ports for a four-port digital manifold, and we stock the SMAN440 and SMAN460, which add a wireless function to send and receive measurements.

 

Each manifold comes pre-programmed with 45 refrigerants and includes a mini USB port to easily update your device with any future refrigerants. The SMAN combines a lot of information into one easy to use instrument, and you can browse through our selection here on SupplyHouse.com.

sman320-1sman340-1