Are you sick of constantly running out of hot water in the middle of your shower? Worry no more – we have the perfect solution for you: The AutoBooster Electric Water Heater Booster. This amazing product from Eemax adds up to 45% capacity to any water heater tank, providing you with more readily-available hot water.
The AutoBooster can be easily installed on both gas and electric water heaters, either on the tank or mounted to a nearby wall. It can be installed in as little as 45 minutes, in one simple trade install, and there’s no need for additional electrical infrastructures when used with an electrical tank.
The AutoBooster’s built in Vacation Mode and Eco Mode saves you money and provides extra safety for your tank and home. The Vacation Mode feature allows you to switch off power to your water tank to save on heating costs while away. When on Vacation Mode and the outside temperature drops below 60°F, AutoBooster will automatically turn the tank back on to prevent any freezing.
Attaching the booster to an electric tank, you give a 50 gallon tank the capacity of an 80 gallon tank. With more hot water, you’re free to enjoy a nice, long shower.