Skip to main content

Solea Direct-wire Electric Towel Radiator (STRED-3420)Runtal Direct-Wire Electric Omnipanel Towel Radiator

If you don’t look forward to warm showers because you dread the aftermath, you’re doing winter all wrong. Yes, “towel warmers” exist, and we promise they are life changing. Runtal Towel Warmer Radiators leave your towels warm and toasty, so you never have to feel chilly at the end of your shower.

 

otw9d-2

 

Towel radiators have been popular in European residences for many years, and can be used as a bathroom heater depending on the model type and size. From a practical perspective, they can  help to reduce mold and mildew and keep towels fresher between laundering. They’re available in hot water models that connect to a closed loop heating system or a self-contained electric unit that is independent of a central heating system and able to provide usage throughout the year.

 

Available in a range of models and sizes and the option for direct wire, hard wire or plug in, the current weather is the perfect time for you to pick up a Runtal Towel Warmer Radiator today!