Step one, Sioux Chief’s line of PEX installation parts.
Here’s Why:
1. They can be used with any CTS pipe, which includes CTS copper, PEX and CPVC making them ideal for a variety of applications.
2. They are designed to make installation easier, faster and cleaner.
3. Their clamps and insulators feature a ribbed design to get rid of movement as PEX tubing expands and contracts, which eliminates the “noises” homeowners’ experience coming from their walls. These fit directly to the joist or can be applied retroactively because they feature a v-shape that can be slid over existing installed pipe.
4. You can also use sleeves to provide support for tubing as it penetrates and exits the floors or where a straight rigid support is required. It is zinc-plated, 18-gauge metal that can limit rust and other corrosion.
5. Parts are corrosion resistant, and are made from 100% virgin resin!
6. Every plastic clamp, isolator or hanger are 100% compatible with PEX, copper or CPVC.