Skip to main content

honeywell steam humidifier

Reduced heating costs and receiving the perfect balance of moisture may sound too good to be true. We promise you it’s not. New to SupplyHouse.com, the Honeywell Steam Humidifier comes in two sizes – the 9 gallon HM609A1000, and the 12 gallon HM612A1000. Both models come with the HumidiPRO Digital Humidistat and a Reverse Osmosis Filter Kit to ensure long-lasting performance against any hardening of water. It’s RedLink compatible and requires minimal maintenance. An added bonus is the possibility of reduced heating costs, because it uses less water than flow-through humidifiers.

These systems set themselves apart from other humidifiers on the market because the steam goes directly into the hot air supply duct, instead of evaporating from a wet pad, which helps to deliver the cleanest form of humidification. The Steam Humidifier ensures that your home and family will receive the right amount of moisture, no more and no less. That’s because this model produces its own steam independently of other operating equipment, helping to maintain the right balance of humidity at all times.

The HM609A1000 delivers up to 9 gallons of water each day into your home, and is generally suitable for homes of 8000 to 18400 cubic feet in size. HM612A1000 delivers up to 12 gallons and is suitable for homes of 12000 to 24000 cubic feet. Our selection of humidifiers can be found here.

Any questions? Leave a comment, and we’ll help you out!

Honeywell Steam Humidifier