What’s easy to read, easy to see and always blue? … No, it’s not the sky. If you guessed the White Rodgers Big Blue Series Thermostat, you’re onto something.
This big blue friendly HVAC face ranks high in likability, and it’s easy to see why. With a large 12- square-inch display including a 10-second backlight, and a larger, easy-to-read character size, it makes the life of being a homeowner a whole lot easier.
Extra-large touch keys make it a breeze to set the Big Blue series thermostat to meet your needs. Once set, rest assured it will remain set because the Big Blue Series includes a temporary temperature override which can be set for hours or days, depending on your needs. This allows you to create temporary temperature changes from your normal schedule for dinner parties or vacations without having to change the permanent settings. Worried your guests might change your thermostat settings when the room heats up? Don’t. The Big Blue Series includes touch screen security to prevent tampering.
Feeling relieved about the ease of the settings? There’s more… you no longer have to remember to change filters. The Big Blue Series Thermostat allows you to set a reminder to yourself when a change is due. It also allows you to keep the room at the temperature that is ideal for you with the temperature range setting that can automatically switch between heating and air condition.
The Big Blue Series Thermostat can be used with gas, oil, electric and milivolt systems. It can be hard wired, battery powered, or wired with battery backup. Indoor/outdoor sensors are available as optional accessories.