April showers don’t need to put a damper on your lawn! FLEX-Drain flexible pipe is your cure to soggy lawn problems and wet basements due to poor drainage. FLEX-Drain pipe installs 20% faster and takes up 80% less space during storage and transport than traditional corrugated pipe. FLEX-Drain makes flexible drain pipe and drainage fittings that you can use to build drains, divert water, or even solve erosion problems. Because it’s moldable, contractible, and expandable, it can fit in tight places and maneuver around sharp corners. That means less cutting and less measuring for you. FLEX-Drain’s seamless extrusion technology, no-break copolymer material, and integrated soil-tight fittings make it extremely durable. It works wonderfully with French drain systems or perforated drain pipes.
FLEX-Drain, which comes in both solid and perforated styles, is compatible with 3” and 4” corrugated pipe, as well as 4” PVC. The solid version is ideal for diverting from one place to another (away from a downspout, for example). The perforated version works great for applications where you want to divert within the pipe such as dispersing water from flower beds. Both the solid and perforated versions come in 12- and 25-foot lengths. We also carry the 25-foot, perforated version with a removable polyester sock for use near debris or if surrounding soil or sand is fine and requires filtration.
Be sure to check out FLEX-Drain’s pipe fittings which are stronger and more versatile than fittings made from traditional corrugated pipe. They’re soil- tight and lock securely with a simple snap, staying connected during backfilling. Be it an adapter, connector, coupler, or even a tee that can turn into a wye (and back again), we got you covered.
You can check out the FLEX-Drain line by clicking here.