Skip to main content

snow, electric radiant heating

It’s never too early to start preparing for the upcoming colder weather, and here at SupplyHouse.com we know how to keep you warm with our vast selection of Danfoss Electric Radiant Heating products. Electric Radiant Heat is easy to install, cost-effective and can either be used for specific areas such as bathrooms, bedrooms and kitchens, or a full house.

The LX Electric Floor Mats are a complete heating system, coming with a self-adhesive mat and thermostat, bringing affordability and a safe, reliable and energy efficient technology.  This unique adhesive system saves 70% on installation time. The LX Floor Heating Cables combine the highest comfort levels with maximum efficiency, whilst the TX FH range has a larger diameter, making it a thick floor heating solution, most often used in new construction where overall material cost is a concern.

TX-SH Storage Heating Cables are energized to warm a thermal mass below the floor surface. You can use these to take advantage of local peak and off-peak energy prices, because these can be shut off at a specific time, and the heat will gently emanate across the floor surface for hours.

The GX Snow Melting System provides a permanent solution to cold weather problems with its on-demand system, providing you with instantaneous relief from snow build up and ice. Take a look through our GX Snow Melting Mats and Melting Cables sections to find the exact specifications for your needs.

Danfoss RX Roof and Gutter De-Icing Cables are ideal for protecting residential buildings, roofs and gutters from ice dams and build-up. The constant watt heating cables help ensure maximum energy efficiency and are designed for use with metal or asphalt roofing. These cables are durable and provide moisture, corrosion and impact protection.

danfoss electric floor heatingdanfoss floor heating cablesdanfoss snow melting mat