Skip to main content

BlueLink Universal Wireless Thermostat Kit (3 Heat/2 Cool)

 

Wi-Fi isn’t a should we or shouldn’t we any longer – it’s a WE HAVE TO. The entire world is connected through the internet, and Braeburn received the memo! With their new line of BlueLink Smart Connect products, all of the high-end features from their other thermostats are now combined with wireless and Wi-Fi capabilities!

 

BlueLink Smart Wi-Fi Universal Programmable Thermostat (3 Heat/2 Cool)

The 7320 Smart Wi-Fi Universal Programmable Thermostat is compatible with conventional and heat pump systems up to 3 Heat/2 Cool. It has a large 6.5 square inch touchscreen as well as a SpeedBar, which helps simplify programming and setup, giving the user the best of both worlds. It’s fully programmable and can be controlled via Braeburn’s BlueLink Smart Connect Application. The application is compatible with both major app stores and PCs, and gives the user full access to scheduling, temperature alerts and the ability to adjust and view indoor humidity with the help of optional sensors sold separately.

BlueLink Wireless Remote Indoor Sensor

The 7500 Universal Wireless Thermostat Kit comes with a control module and supply air sensor. You can connect up to 4 optional wireless indoor sensors for remote temperature sensing as well as outdoor sensors for outdoor temperature display or balance point control. Also available is the Wireless Humidity Plenum Sensor which helps give whole-house humidification control.

You can take a look through our Braeburn BlueLink Category for the range of thermostats and accessories!