Skip to main content

Here at SupplyHouse.com, we sell 8 AquaMotion pumps available in cast iron and stainless steel models, featuring the Green ECO-Cartridge design. The innovative design is incredibly efficient and will consume much less power in comparison with the market leader. AquaMotion brings decades of experience and the inventor of the wet rotor cartridge type circulator to the development of this energy-efficient selection of single and three-speed pumps.

Their revolutionary Green ECO Cartridge costs 20-40% less than competitor’s, and is the only field serviceable, replaceable cartridge. Comprised of long life stainless construction for open and closed systems, it reduces the necessity of dual inventory. It fits 95% of market leader’s pumps, making it a cost-effective solution.  It is also very simple to remove and re-install; just pull out the rotor assembly, flush the cartridge with water and put it back together!

The design of these pumps is the most efficient of any single or three-speed pump currently available. As an example, the 3-Speed AMR model (available in Cast Iron and Stainless Steel), uses 66% less power on low speed and 35% less power on high speed than the market leader. The AM7 single-speed is 33% to 54% more efficient when compared to some competitive 3-speed pumps.

You’ll find our AquaMotion range amongst our extensive Pumps & Flanges section.
am7-sf1-1