Skip to main content

shutterstock_142464652

 

There’s exactly 37 days until Winter is officially here to stay. That means 37 days to check on boilers, stock up on heating supplies and to make sure that your customers are prepared for the unknown months ahead. A quick fix to sleepless cold nights and a perfect recommendation for customers who are craving an extra burst of warmth in their homes is the Qmark portable electric hydronic heater. It can provide safe and clean heat to bathrooms and small areas in bedrooms, condos, and offices.

 

Why Recommend This Heater?

 

– It includes a handle for portability that can easily be hid from view when the heater is at its desired location

 

– Each heater is made of a steal unitized body that is highly resistant to dents, scratches, and rust, ensuring a long life.

 

– The design is simple and low-profile and comes in a Navajo white color that can be added to any room décor.

 

– Each heater has an automatic thermostat with a simple dial to maintain the desired comfort level, efficiently releasing 100% of heat generated into the room.

 

– Includes several safety features including an automatic thermal cutout that will automatically shut off the unit in the event of air blockage.

 

– The oversized copper element reservoir maximizes heat retention assuring operating temperatures much lower than conventional baseboards.

 

The Fahrenheat LFP series Model 6152, 120 volt models range from 750 watts ( 2560 BTU) to 1500 watts (5120 BTU)and allows users to select the wattage and BTU/HR with the turn of a dial.  Visit the product page here to learn more or comment below with any questions.

 

LFP Portable Electric Hydronic Heater