Skip to main content

k-96057-0k-8304-ks-na 

Kohler has been making plumbing fixtures since 1873. That’s over 150 years of faucets, valves, parts, and finishes across practically every application a plumber or homeowner will ever encounter. It’s one of the most specified brands in the trade for a reason: the product line is deep, the quality is consistent, and the parts ecosystem means a fixture installed today can be serviced years from now without a full replacement. Whether someone is picking a bathroom faucet for a renovation or a contractor is sourcing parts for a service call, knowing what Kohler makes and how its product lines fit together saves time and prevents costly mistakes.

What Kohler Makes: A Product Overview

Kohler’s plumbing lineup covers far more than faucets. The brand spans toilets, showering components, lavatory sinks, kitchen fixtures, replacement parts, and decorative accessories. Each category runs deep with options across styles, configurations, and price points. For a contractor spec-ing a full bathroom, it’s entirely possible to stay within the Kohler ecosystem from rough-in valve to trim to hardware, with every piece designed to coordinate.

The full Kohler product catalog is available at SupplyHouse’s Kohler brand page.

Kohler Faucets: Bathroom and Kitchen

Faucets are the heart of the Kohler lineup. Bathroom faucets come in centerset, widespread, and single-hole configurations, with collections spanning traditional, transitional, and modern aesthetics. Popular series like Devonshire and Archer bring a traditional look with beveled edges and ceramic disc valves built to outlast standard industry specs. Collections like Forte and Artifacts offer more flexibility for contemporary and custom applications.

On the kitchen side, Kohler offers pull-down, pull-out, and side-spray configurations. Many kitchen faucets feature Kohler’s MasterClean spray face, which resists mineral buildup.

Configuration Best For Example Series
Centerset (4″ centers) Standard vanity rough-ins, compact baths Devonshire, Forte
Widespread (8″–16″ centers) Master baths, custom vanities Devonshire, Archer, Finial
Single-hole Modern baths, vessel sinks Artifacts, Crue
Pull-down kitchen Deep sinks, high-volume kitchens Forte, Fairfax, Simplice

Browse the full selection at Kohler Bathroom Faucets on SupplyHouse.

For a full breakdown of configurations, collections, and finishes, read the guide on how to choose a Kohler bathroom faucet.

Kohler Valve Technology: What’s Inside the Wall

Every Kohler faucet runs on one of a few core valve technologies. Understanding them matters for installation and service calls alike.

Ceramic Disc Valves are Kohler’s standard across most faucet lines. Two ceramic discs rotate against each other to control flow. Kohler rates them at twice the industry longevity standard. No washers to wear out, no drips from compression failure.

Rite-Temp Pressure-Balancing Valves are Kohler’s go-to for shower applications. The valve maintains outlet temperature within ±3°F during pressure fluctuations, providing scald protection without thermostatic complexity. The body accepts multiple trim kits, so the valve stays in place even during future remodels.

The Kohler K-8304-KS-NA Rite-Temp Valve Body and Cartridge Kit with Service Stops is a widely used rough-in option that includes integral check valves and a 5.0 GPM maximum flow rate.

Kohler Finishes: Durability Beyond Aesthetics

Kohler’s Vibrant PVD (Physical Vapor Deposition) finish line is worth understanding before spec-ing a job. PVD finishes bond at the molecular level, which is why Kohler claims they exceed standard industry corrosion and tarnish resistance by twice the benchmark. For high-humidity bathrooms or commercial applications with heavy daily use, the finish choice matters as much as the fixture underneath it.

Finish Name Code Suffix Appearance Best Application
Polished Chrome CP Mirror-bright silver Contemporary, high-traffic commercial
Vibrant Brushed Nickel BN Matte warm silver Transitional residential, master baths
Vibrant Brushed Bronze BV Warm dark bronze Traditional, spa, rustic applications
Vibrant Polished Brass PB High-gloss gold Traditional, accent fixtures
Matte Black BL Flat black Modern, minimalist design applications

Kohler Parts: OEM Replacements That Actually Fit

One of the strongest arguments for specifying Kohler is the parts ecosystem. Cartridges, stems, seats, aerators, flush valves, flappers, and trim kits for older fixtures are available as genuine OEM replacements. For a contractor handling callbacks, that’s the difference between a 20-minute cartridge swap and a full fixture replacement.

The Kohler Parts section on SupplyHouse covers bathroom faucet parts, toilet repair parts, shower components, and sink accessories. All genuine Kohler components, built to match specific fixture models.

Common replacement parts include:

  1. Kohler K-74392 Diverter Cartridge Assembly for shower diverter repairs
  2. Kohler K-1372972 Rite-Temp Pressure-Balancing Cartridge and Cap Kit for shower valve service
  3. Kohler K-GP876851 Rite-Temp Pressure-Balancing Cartridge and Mixer Cap Kit for an updated Rite-Temp cartridge swap
  4. Kohler K-GP1043211-VS Pulldown Spray Head for Simplice Faucet for kitchen faucet spray head replacement

For a step-by-step walkthrough of the most common fixes, see the guide to Kohler faucet repair.

SupplyHouse carries Kohler faucets, parts, and accessories with fast shipping on in-stock items. One order can cover the fixture, the rough-in hardware, and the replacement parts, all tracked together. For contractors working multiple jobs at once, that means fewer separate orders and fewer delays waiting on a single piece to finish an install.

Orders over $99 ship free. For contractors running recurring jobs, keeping a small inventory of common Kohler cartridges and aerators on hand cuts callback time significantly.

Frequently Asked Questions

Does Kohler make both residential and commercial products?

Yes. Kohler’s product line covers everything from single-family residential to large commercial projects. Series like Forte and Devonshire are common in residential applications. Commercial-grade options are available for higher-volume environments.

Are Kohler ceramic disc valves actually more durable than standard valves?

Kohler rates its ceramic disc valves at twice the industry longevity standard. The two-disc ceramic design eliminates the rubber washers that wear out in compression valves, which is the primary cause of dripping faucets over time.

Can Kohler trim kits be swapped without replacing the valve body?

Yes, with Rite-Temp pressure-balancing valves. The valve body stays in the wall; only the trim kit changes. A genuine advantage during remodels where the tile or wall finish is staying in place.

What does Vibrant PVD finish mean in practice?

PVD stands for Physical Vapor Deposition. The process bonds a thin metal layer to the fixture at the molecular level under vacuum conditions. The result is a finish that resists scratching, corrosion, and tarnish better than standard electroplated finishes.

How do I find the right Kohler replacement part for an older fixture?

The part number is typically stamped on the existing cartridge or valve component. Kohler also publishes parts diagrams by model number, which can be cross-referenced against SupplyHouse’s parts inventory.

Are Kohler faucets ADA-compliant?

Many Kohler single-lever models meet ADA requirements for operable parts. The Forte single-control kitchen faucet, for example, is explicitly ADA-compliant. Check individual product specs when ADA compliance is a project requirement.

What’s the difference between centerset and widespread faucets?

Centerset faucets have handles and spout mounted on a single base, designed for 4-inch center-to-center hole spacing. Widespread faucets have separate handles and spout, designed for 8- to 16-inch center-to-center spacing. Rough-in hole placement determines which type fits.

Does SupplyHouse carry Kohler kitchen faucets as well?

Yes. SupplyHouse carries Kohler kitchen faucets including pull-down and pull-out configurations in multiple finishes. Browse the full selection on the Kohler brand page.

Kohler builds plumbing products that last and backs them up with a parts ecosystem that makes service straightforward. For homeowners, that means a fixture investment that holds up for decades. For contractors, it means a consistent spec with parts available when something eventually needs servicing. The full Kohler lineup is available at SupplyHouse, with fast shipping on faucets, valves, and OEM replacement parts. Whether the job is a new install, a remodel, or a callback, shop Kohler at SupplyHouse and get everything in one order.