Skip to main content
close-up of the installation of a motion sensor for lighting automation

Every tech has seen it: lights left blazing in an empty hallway, outdoor floodlights running at noon, bathroom fixtures that never switch off unless someone complains. Multiply that across a building or even a single home and you’re throwing away money, energy, and bulb life every single day. 

Smart lighting controls fix that. Whether you’re wiring a new space or upgrading what’s already there, the right setup automates what people forget: turning lights off, dimming what’s not needed, and keeping the right places lit at the right time. 

Why It Pays to Control the Lights 

  • 10–30% energy savings: Lights only run when they’re supposed to. The savings stack up fast.
  • Up to 40% longer bulb life: Less stress on lamps and drivers = fewer ladder trips and replacements.
  • Better security: No more dark entryways or forgotten timers. Lights come on when they should.

Six Lighting Controls Worth Knowing (and Installing) 

1.Motion Sensors

These don’t wait for someone to flip a switch. They light up when there’s movement and shut off when there’s not.

Best for: Garages, driveways, stairwells, side yards
Look for: 10–40 ft detection range, IP65+ rating, adjustable timeout
Pro tip: Aim them away from tree limbs and vents unless you like light shows.

2. Occupancy & Vacancy Sensors

The difference? Occupancy sensors turn lights on and off automatically. Vacancy sensors require a manual “on” and then shut off on their own. Both save power—but vacancy mode keeps people honest.

Best for: Bathrooms, storage closets, break rooms
Look for: Dual tech (PIR + ultrasonic), 30 sec–30 min delay settings
Pro tip: Use vacancy mode in hallways to stop lights from staying on for hours.

3. Photocell Sensors

They turn exterior lights on at dusk, off at dawn. No timers. No apps. No problems.

Best for: Landscape lighting, signage, parking lots
Look for: 120–277 VAC support, dry contact override, weather-resistant housing
Pro tip: Mount on a shaded, north-facing surface to avoid early shutoffs.

4. Timers

Simple and reliable, timers turn lights on and off at set times. No Wi-Fi required.

Best for: Holiday lights, exterior floodlights, common areas
Look for: Digital memory backup, astronomic settings, 7-day flexibility
Pro tip: Use astronomic timers for self-adjusting schedules that shift with the seasons.

5. Dimmers

Dial the light down. Save energy. Set the mood. What’s not to like?

Best for: Dining rooms, living spaces, guest rooms, conference areas
Look for: Compatible dimming phase (TRIAC, ELV, 0–10V), low minimum load
Pro tip: Always match the dimmer to the fixture; no one likes flicker or hum.

6. Smart Lighting Systems

Full control from an app, voice command, or building system. Yes, you can turn off the basement light from 600 miles away.

Best for: Offices, smart homes, hotels, high-end builds
Look for: Zigbee, Z-Wave, or Wi-Fi compatibility; hub support (Lutron, Hue, Alexa)
Pro tip: Use random vacation scenes to keep the place looking lived in, even when it’s not.

Quick-Reference: Best Control by Area 

Area  Control  Why It Works 
Entryway  Motion + Photocell  Lights on when needed; off at dawn: zero energy waste. 
Garage  Occupancy sensor or timer  Lights on only when used; timer prevents late-night drain. 
Side yard/Back door  Motion sensor  Instant light deters intruders and adds safety. 
Bathroom  Vacancy sensor  Manual-on, auto-off = reduced waste and better hygiene. 
Hallway/Basement  Occupancy sensor  Shuts off after you leave; no light left on for hours. 
Living room  Dimmer + Smart switch  Saves energy with pre-set scenes and the perfect glow. 
Landscape/Exterior  Photocell + Timer  Dusk-to-dawn lighting plus timed overrides for events. 

Installer Notes Worth Knowing 

  • Use neutral modules when needed—especially for smart controls.
  • Calibrate time delays and sensitivity after install. Every space is different.
  • Choose IP65+ controls for exposed outdoor use.
  • Match dimmers to fixture driver types to prevent flicker.
  • Group controls by series when doing multi-way or smart hub installs; they play nicer together.

Got Questions? 

Can I retrofit existing switches?

Yes, many controls drop right into existing boxes.

What voltages are supported?

Residential (120V) and commercial (277V, 347V) models are available.

Do I need a pro for install?

Single-pole swaps? DIY-friendly. Multi-way or high-voltage setups? Call a licensed tech.

Light Smarter. Spend Less. Sleep Better.

Whether you’re working on a single family home or a multi-story office, smart lighting controls make life easier. Less waste. More comfort. Better security. 

Want to shop the controls that do it all?