Thanks to an impressive array of advanced options, the new WhisperGreen Select is the ideal all-purpose IAQ Solution. Pick-A-Flow technology gives users the ability to select required air flow with just the flip of a switch.
WhisperGreen Select offers a unique set of four patented modules that allow you to further customize your fan: Multi-Speed with Time Delay, Condensation Sensor, NiteGlow™ LED Night Light, and SmartAction® Motion Sensor are all available as separate accessories.
The Panasonic FV-05-11VK1 is a single speed ventilating bathroom fan made of galvanized steel, operating at no more than 0.4 sones.
Each 120 volt fan provides a customizable CFM airflow setting of 50, 80, or 110. The plug-in DC motor is permanently lubricated, and each fan is equipped with a thermal fuse protector to protect against overheating. The Flex-Z Fast bracket system provides quick and easy installation.
This fan has an integrated dual 4” or 6” duct adapter, with a grille size of 13” and a mounting opening of 10-1/2”.
This fan is ENERGY STAR rated and approved, and is backed by a 6 year DC motor warranty and a 3 year warranty for all parts.
When you need ventilation fans like this or any other HVAC, heating, or plumbing products, SupplyHouse.com is you site for you. Stop buy and browse our vast selection, great prices, and collection of top brands.