Skip to main content

10188092-1                                       Added to our site by popular demand, we now offer the most comprehensive selection of Elkhart Push-Fit Fittings with their new Tectite line. The Tectite Push-Fit Fittings can be used in plumbing and heating projects and are available from sizes ¼” to 2”. All fittings are lead free and constructed in brass.

 

Elkhart has provided push-fit fittings to meet all your repair needs: Elbows, Couplings, Tees, Adapters, Ball Valves, Reducers, Check Valves – you name it, we’ve got it!

 

All Tectite products come with a 50 year warranty and are quick and easy to use. All items can be removed and reused for installations in domestic and commercial applications to join Copper, CPVC, and PEX tubing and pipes. The push-fit fittings can be applied to potable water, hot water, and chilled water systems and used in underground applications and behind walls without access panels.

 

Tectite fittings are pressure rated at 200 psi (13.8 bar) over a temperature range of 0 to 250°F with various liquids and gases. They are manufactured with an EPDM O-ring seal, a nylon guide ring, and a 316 stainless steel grab ring.

 

10155543-1