Skip to main content

Unit In RoomThe first of its kind, the Apex72 Electric Wall Heater from Cadet is designed to bring warmth and comfort to any room without sacrificing an inch of living space. This small, but powerful unit is mounted 72 to 90 inches above the floor. This means homeowners can now maximize the potential of every room without worry of any space constraints. A sleek and contemporary design also makes it the perfect choice for those wanting to keep with modern trends and aesthetics. The heater is also very quiet, yet warms any room more effectively than cove style heaters.

 

The Apex72 is an ideal way to add warmth to a cold room or as a back- up heat source for mini-splits and heat pumps. The heaters are available in a wide range of BTUs, allowing for coverage between 150 to 250 square feet. Additionally, these fan forced electric air heaters are ETL listed, factory field rated at 120V, 240V and 208V, and dual field rated 208V/240V. Side air intakes and a front outlet help to spread heat evenly throughout the entire room for long lasting comfort.

 

Professional looking to reduce costs and labor time need look no further than the Apex72. With no ductwork required, these units are simple to install and easy to maintain. Covering a range of applications, these heaters are great for new constructions, renovations, or just simple one time installs.Install Sheet
Homeowners can rely on the Apex72 as a safe, clean, and efficient electric wall heater. Resting at least 72 inches from the floor and out of reach, these units are ideal for homes with children, pets, or just limited space. There is no need to rearrange furniture or sacrifice space for obtrusive heating units, allowing for maximum freedom and comfort. Reliability, low upfront costs and minimal operational costs, make this heater a great long term investment for any home.

 

The Apex72 is available with decorative hexagonal or louvered metal outlet grills, constructed of 22-gauge steel and finished with a powder coat paint system. The outlet grill covers are secured with neodymium magnets allowing for ease of detachment during maintenance. While most wall heaters require maintenance every 6 months, it is recommended to clean the Apex72 a minimum of once every 24 months. An orient ring, and a powder coated 20 gauge wall mounting can with six knockouts and 34 cubic inch wiring compartment are required.

cadet-kits

 

 

The Apex72 components can be purchases separately or as a kit. Complete kits are available in either 1000W/120V or 1000W/240V. Kits include heater assembly, wall can, decorative cover, orient ring, and a single pole/4 wire TH114 electronic wall thermostat.

Apex72 Kit