Skip to main content

A new brand of blades has cut through the masses and earned a rightful spot on our website: Lenox. Lenox has been an innovator in the saw blade industry since 1915, manufacturing hacksaw blades that last longer and cut faster than ever before. It’s only natural that we’ve added some of their best products to our inventory to help you get those projects done, including their Hand Saws, Bi-Metal Speed Slot Hole Saws, Hacksaw Blades, and Tubbing Cutters.

lenox

Lenox’s line of handsaws was made for all of your cutting needs. The Close Quarter Hand Saw is great for flush cutting applications in tight spaces with its 18” blade. For even more wiggle room, the Compact Hand Saw allows you to get into those tougher areas with its 12” blade. Both models have a heavy-duty aluminum handle and lightweight design.

 

If you need to cut through metal, you’re in luck. Either the 88L – 5-1/2” Bi-Metal Speed Slot Hole Saw or 80L – 5” Bi-Metal Speed Slot Hole Saw should do the trick. Their enhanced tooth geometry, thin kerf design, and advanced coating contribute to their high cutting performance.
The Hacksaw Blades by Lenox have twice the blade life of your average single-sided hacksaw blade. Their dual HSS cutting edges maximize the blade durability and the “arrow” blade design ensures proper blade orientation when you mount them on the frame.

 

Lenox’s line of Tubing Cutters makes all of your cutting tasks that much simpler. They’re easy to use: wheels can be changed in an instant, the four roller tracking system keeps your tube from threading, and pipes are cleanly deburred with the replaceable machinist’s reamer. Better yet, the full-stop feed system prevents the wheels and rollers from coming into contact and causing damage. As of now, we offer these Tubing Cutters in nine different sizes.

 

So for your next cutting task, why not give Lenox a try?