Skip to main content

evergreen gas boiler

 

A heating dream for both the pros and the homeowners would include easy setup, straight-forward maintenance and easy programmability. With Weil McLain’s new Evergreen Gas Boiler, designed for residential and light commercial use, you can check the box for all three of these! It is designed to be durable and long-lasting, and can be used as a stand-alone or multi-unit installation through ZoneStacking, which allows up to 24 programmable zones, so there’s no need for an extra zone panel.

 

evergreen gas boiler

Available in 3 different configurations, the Evergreen has quiet operation and floor standing or wall mounted options. It’s energy efficient and environmentally friendly at 95% AFUE, and with optimal energy efficiency yields it’ll reduce operation costs, saving you money. Energy Star Rated as Most Efficient 2015, and the low NOx of <20 PPM can qualify for local utility rebates, if available in your area.

 

 

ZoneStacking helps to reduce time and costs during installation, and helps to maintain optimal efficiency through lead-lag rotation and balanced head loading. Further to this, the Evergreen has a compact, aesthetically pleasing design which offers maneuverability in tight installations, negating the need for extra costs.

 

You can find the Evergreen series here, within our High Efficiency Gas Boilers category.