Skip to main content

FB_collage_Truezone

The next generation of dampers are here. Honeywell announced that the TrueZONE Series Zone Dampers are a direct replacement to their Legacy Zone Dampers. This is good news for you, and here is why…

 

1. Speedier Installation


 

 

2. It’s Durable


 

 

3. It Has A Tool-Free Wiring Design


 

 

4. LED Indicator!

Shows whether the damper is open or closed.

 

 

 

 

5. Low-Leakage

It has a parallel blade design which ensures a minimal amount of leakage!

 
The rectangular ZD Dampers are available in side or bottom-mounted versions. The round ARD Dampers are single-bladed models that close tightly to minimize leakage and feature a position indicator to show damper status. The seal ensures leakage of less than one percent, and has a rugged construction that is built to last. Also available is the EARD Fresh-Air Damper, which is used for air intake for ventilation or for combustion makeup air.