Skip to main content

Ecobee3 Wi-Fi Smart Thermostat w/ Remote Sensor

 

You spend more time with your thermostat than with your significant other, or your best friend. It is always there, every time you are home. Those traits you look for in a partner? Your thermostat should have those too! This is why the Ecobee3 Wi-Fi thermostat should be that go-to HVAC provider – the one you can be yourself with for hours on end while binge watching Netflix series.

 

Intuitively Smart? Check.

 

Saving you Money? Check.

 

Understanding? Check!

 

The smart system not only keeps you company 24/7, but it senses when you are in a room, which enables it to adjust its temperature, saving homeowners an average of 23% annually.The Ecobee3 comes with 1 sensor, and you can add up to 32 in packs of two.

 

Remote Sensor Pack for Ecobee3 Thermostats

How do these sensors work? It’s quite simple, actually. Most thermostats are only located in one place in your home and will only measure the temperature in that location. With the remote sensors, Ecobee understands that not every room needs to be heated or cooled in the same way. The Ecobee3 will help address any hot or cold spots you have, keeping you comfortable and to your schedule. The sensors measure temperature and occupancy of a specific room, bringing comfort when you’re there, and savings when you’re away.

 

The 3.5” full-color LCD touch-screen gives all the information you need, and set-up is straight-forward and automated to detect all of your connections.  You can view and adjust the Ecobee3 and remote sensors with your smartphone using the ecobee app. It comes with free access for life to the online web portal and Home IQ energy reports, helping you feel like you’re really in control of your system! All while keeping you cool (or warm) and saving you money!