Skip to main content

Recently Updated8

1. M18 Cordless Sawzall– Having a cordless tool makes all of the difference. This Sawzall offers up to 75 more cuts per charge and is designed to cut up to 30% faster with less vibration. The QUIK-LOK blade clamp provides quick blade changes while the variable speed trigger optimizes speed for different applications. Weighing only 7.9 lbs, the saw is designed for maximum power, and even includes an on-board fuel gauge that displays the remaining run-time.

 

2. Distance Measuring Wheel – This 10-inch wheel is versatile, and will work on a large range of jobs you may find yourself on. It reads up to 10,000 feet, and the ergonomic Pistol Grip minimizes wrist fatigue. The Clamp-Lock mechanism holds the telescoping handle at your desired length, and it is applicable on smooth or rough surfaces.

 

3. Rolo-Flair Flaring Tool– This tool works on soft copper or aluminum tubing, and is necessary if 2015-03-24_1607you’re on the job on most days. The depth gauge automatically positions the tube for the correct flare.

 

4. E-Z Shear Inside Pipe Cutter – A must-have for all plumbers, the E-Z Shear cuts PVC and ABS pipe. The high speed steel blade with a zinc-plated shaft makes cutting pipe a breeze.

 

5. Basin Buddy – Universal Faucet Nut Wrench– Invented by a plumber, the Basin Buddy is the ultimate faucet nut removal tool. Used with a ratchet, it loosens the most stubborn nuts with ease.