Milwaukee’s range of ProPEX Expansion Tools has had an upgrade just in time for the holidays. The M12 and M18 tool kits now come with multi-voltage chargers as standard, and the XC models come with 2 XC high capacity REDLITHIUM batteries for longer lasting run-time and cooler running. It also features REDLINK intelligence, with overload protection to prevent damage, and a temperature management system to help maximize battery life.
The M12 XC ProPEX Expansion Tool Kit is suitable for Uponor 3/8” to 1” ProPEX connections. It features an auto-rotating head and can be operated one-handed. The right angle design helps tubing installation in tight areas easier and faster. The kit comes with 1/2”, 3/4” and 1” heads, plus the high capacity batteries, multi-voltage charger, cone grease and a carry case.
The M18 XC Kit features a “D”-handle design and integrated magnesium frame for maximum durability for the individual. Its ergonomic design will help you use it for longer with comfort, and the LED work light will help to illuminate dark areas. It can handle continuous expansion for ProPEX 3/8” to 1-1/2” and the kit comes with 1”, 1-1/4” and 1-1/2” expansion heads, plus the high capacity batteries, charger, grease and case.
You can find our range of ProPEX tools and replacement heads and parts in our Expander Tools & Heads category on SupplyHouse.com.