Skip to main content

Recently Updated3-001

We sell a large variety of Apollo Valves, and all have different and unique uses. Here’s a breakdown of the most popular, and some information on their uses…

7710101-1Ball valves:- Used for shut-off and/or purposes of control








4113001-11060405-1.jpeg

Air Cocks:

– Provide an economical way to shut off air lines.

 

– A small tap or valve that is used to control the escape or entrance of air.

 

– Can be installed on gas lines to control the release of air.

– Easy to turn on or off, and will save time for any setup.

 

 








 Safety Relief Valves:

– Designed to protect against excessive water pressure when controls fail to regulate BTU input

 

– Have high BTU ratings and are corrosion resistant

 

 







4c10101-1

 

 

 

Dual Checks:

– Protect residential and commercial water supply lines from back-siphonage or back pressure.

 

– Come with an atmospheric vent that ensures protection from backflow conditions.

 

– Carbonated Beverage Dual Checks are designed to prevent contamination from potable water due to backflow when it’s installed on water distribution lines serving beverage dispensing equipment.