Skip to main content

5675-background-with-the-moon-and-reflecting-light-or

If you, or the homeowner you are working with are searching for the perfect fan to fit special needs and air flow requirements, we think we’ve found it. The WhisperGreen Select bathroom fans have a fully customizable vent fan for virtually any application.

The WhisperGreen Select fan includes energy efficient DC motors (allows for varied speed and torque), fast and easy installation using the Flex-Z fast bracket, Integrated dual 4” or 6” duct adapter, and is UL listed for shower/bath installation. It comes with a 6 year warranty on the DC motor and 3 year on replacement parts, just in case.

The “Pick-A-Flow” speed selector gives you the ability to select the required air flow with the flip of a switch.   The Plug N’ Play modules provide unbeatable features for the base model fans. These easy to connect modules allow for further customization of the fan by choosing a multi-speed operation, motion sensor, and/or condensation sensor, which is great for stopping unwanted growth of mildew and mold. We’re not done yet– an automatic LED Night Light is there to aid in night vision! We know, it’s almost too good to be true.

Panasonic’s WhisperGreen Select series are customizable to fit the homeowners’ needs and make everyone more comfortable. These fans can also be customized to comply with ASHRE, LEED, Cal-Green, and energy star for homes 3.0 initiatives.

So, what are you waiting for?

whispergreen fan whispergreen fan