Skip to main content

K2 Product Data Sheet3 Burnham’s K2 condensing boilers are ready for you to browse through on SupplyHouse.com today! The K2 offers an unmatched combination of high performance, value, and high efficiency at up to 94% A.F.U.E. and is Energy Star Rated. It is available in five sizes from 80,000 to 180,000 MBH.

The K2 features an updated stainless steel heat exchanger, which has been engineered for improved access and easier servicing. The Sage 2.1 Control System is also featured, which offers factory presets for quick and easy installation alongside its touch screen diagnostic display. As well as this the “cold burner door” design keeps heat in the heating system, helping to enhance overall efficiency.

The K2 Condensing Boiler comes with a pre-installed high capacity boiler loop circulator, saving you money and valuable time. You will also find a split-voltage junction box, which will help make error-free wiring connections.  These boilers have universal exhaust termination for PVC and polypropylene.

The K2 with its innovative premium features, combined with its ease of installation and maintenance will strongly appeal to the savvy homeowner. Look through the range here on SupplyHouse.com.K2 Product Data SheetK2 Product Data Sheet4