Skip to main content

dw5040

Acudor manufacture ducts and access doors for walls, ceilings, or floors.  Access doors can be installed in drywall, plaster, masonry, tile or any flush surface. Here at SupplyHouse.com, we offer a wide variety of access doors in many different sizes for specific uses such as Fire Rated, which are designed to maintain continuity in a 2-hour fire barrier wall. Also amongst our selection are Duct Access Doors, built to provide convenient access to duct components. You can choose between hinged and unhinged, and with or without fiberglass.

Acudor’s selection of Valve Boxes are either:

1. Recessed: Provides easy and convenient access to all types of valves and controls that need to be concealed behind a wall.

2. Mounted: Provides access when valves and controls extend outside of the wall, but still need to be protected by a fully enclosed box. Latched with a cylinder lock and key, these boxes are tamper-free and ensure safety is a high priority.

Take some time to look through our Access Door main category and you will find categories specifically for Floor Doors, as well as access doors in Drywall, Plastic, and Duct Access. You’ll also find Universal Access Doors suitable for installation in all kinds of surface.

fc-300-24x24-1uf-5000-14x14-2asvb-8x8x4-ss-1