Skip to main content

New to SupplyHouse.com is the award winning IW25-1 In-Wall Dehumidifier manufactured by Innovative Dehumidifiers. It’s designed with the user in mind with its lock out control system, making it ideal for landlords to keep control away from tenants and other occupants, which in turn will help to avoid indoor high humidity issues, and should help reduce indoor moisture, window condensation and mold.

  • The IW25-1 is unique in that it is classified as an in-wall dehumidifier, but being portable it is more affordable to install and maintain compared with a Whole House system. The unit is smaller, quieter, uses less energy, and virtually tamper proof, giving full control to the property owner.
  • The IW25-1 recently won the People’s Choice for Top New & Innovative Product at the 2014 American Institute of Architects (AIA) National Convention and Design Expo Product Marketplace in Chicago, primarily due to its ability to offer several unique features. The unit is designed to fit between existing 16” OC wall studs and is recessed in the wall. It can be plugged into a standard 110/120v outlet or hardwired to a breaker, and is quiet in operation at below 47 decibels.
  • The IW25-1 helps to make your home’s air drier and has the ability to remove up to 25 pints of water from the air per day.  It helps reduce the chances of any possible future problems such as mold, and will help save money on air conditioning bills.dehumidifiers