Skip to main content

The Honeywell AquaPUMP is the newest addition to Honeywell’s hydronic heating solutions.  The AquaPUMP is a 3-speed pump available in three unique model sizes.  You can find the 15, 25, and 45 GPM models here at SupplyHouse.com.

The AquaPUMP has a unique Twist-To-Fit universal flange which can be rotated 90 degrees for the exact fit need. This means it can replace both regular and rotated flange pumps from other competitive brands.  The AquaPUMP can be used in closed-loop hydronic heating and cooling systems, as well as in solar-powered systems. It is non-submersible and is for use in dry, frost-free, well ventilated installations.

Honeywell stands behind its commitment to quality with a 5 year warranty on all AquaPUMPs.  These pumps are in stock and ready to ship now at at SupplyHouse.com.pc3f1558iuf00-1