Skip to main content

SharkBite fittings offer an easy way to make basic repairs or permanent installations. They slide directly over PEX, copper, or OD-controlled CPVC without requiring any tools, making them ideal for small jobs and do-it-yourselfers. Removing SharkBite fittings is just as easy – if you have the proper tools. SupplyHouse.com carries compact SharkBite disconnect clips in a variety of sizes. Disconnect tongs make removal easier in hard-to-reach spots, and SharkShifter De-Mount clips, available in 1-1/4”, 1-1/2”, and 2”, make it possible to remove SharkBite 2XL fittings. Mill-Rose offers SharkBite Quick Release Pliers that work with multiple sizes of SharkBite fittings (3/8”, 1/2”, and 3/4”).

u712-1 sharkbite-tongs