Blue Monster Compression Seal Tape is perfect as a quick and cost-effective solution to help stop leakage under pressure without turning off the water source. This makes it the ideal solution equally for crisis and long-term applications, and has been developed for professional plumbing contractors.
The tape features self-fusing layers that form a waterproof compression seal. The seal leaks up to 150 PSI on almost any material, from galvanized and cast iron to copper and all types of plastics and rubber.
Blue Monster Compression Seal Tape features self-fusing layers which form a waterproof seal by compression without the use of any adhesive. Pulling and wrapping the tape tightly around the leak creates a chemical reaction that fuses the layers of tape into a mass of silicone. Once fused, the mass forms a heavy-duty bond on the leak or connection which serves as the repair for the crisis or long-term repair.
You can find the tape on SupplyHouse.com, and it is offered in 12-foot x 1” rolls packaged in a round, plastic case for convenient storage. The tape is environmentally safe and non-toxic, safe for drinking water applications, and effectively seals up to 500°F (260°C). Blue Monster’s PTFE Thread Sealing Tape, can also be found on the website.