Skip to main content

New to SupplyHouse.com, John Guest’s PEI Twist & Lock UV resistant Push-Fit Black Fittings come in 3/4” and 1” CTS sizes.  The fittings are manufactured from high quality engineered plastic with EPDM ‘O’ rings ensuring a leak-free and lead-free connection.  The installation is quick and simple, but built to last. John Guest Twist & Lock fittings require little or no clean up, giving you plenty of extra time for other tasks.  There is no need to worry about installing copper piping close to flammable material, no waiting for glue to dry on CPVC connections, and no restrictions in tight areas where crimp tools won’t fit.

Suitable for hot and cold water plumbing applications, the Black PEI Fittings  have been specifically developed to work with most common water filtration and water treatment applications.  They are also suitable for applications in Plumbing Repair, Remodel, Marine and RVs.  These fittings are great for repairing wet pipes, either under water or when water flow cannot be stopped completely, allowing you to get to that leak right away.

As these fittings are black and UV resistant, they are perfect for outdoor use.   Standard plastic fittings are affected by the UV rays from the sun, just like our skin.  Although not UV proof, this enables these outdoor-rated fittings to have a far greater life expectancy.  They are demountable, meaning there will be no damage to the pipe or fitting when you need to remove or replace them.  They should not be used with gas, fuel oil or compressed air applications.pei0228e-1