The Gas Ox Box from Sioux Chief is a Gas Outlet Box used for applications involving a connection to a gas line, such as Furnaces, Water Heaters and Gas Ovens. This product provides a solid and secure installation. The ABS boxes can stand up to all kinds of job site conditions unlike other boxes made from styrene.
Mounting a Gas Ox Box is quick, easy, and most importantly solid. The box clip tab bends in for a secure installation over metal studs. Mounting over the stud allows for the supply and drainage lines to be installed in separate stud bays. This reduces the number of joints behind the wall, which saves installation time and reduces the risk of leaks behind the wall. Other boxes are designed with the supply and drain lines too close to each other, which leads to burned drain pipe and longer installation times. The Gas Ox Box prevents supply lines from getting in the way, and allows the drain and trap to be installed in the same stud bay. This eliminates the need to drill a hole in the stud which is time consuming, weakens the stud, and adds the cost of protection plates.
The Gas Ox Box may be mounted in numerous different ways, eliminating the need to source and stock a different box for various applications. The Ox Box replaces all left drain, center drain, right drain, and dual drain boxes. At SupplyHouse.com , the Gas Ox Box is available in 1/2″ and 3/4” NPT iron pipe connections, and 1/2″ FIP CSST Connections.