SupplyHouse Blog Banner 2





Your Guide To PEX Press Fittings

Eli

Doc1Tons of inventory means tons of questions. We get it, product selection can be tough, especially when all the product names sound very similar. Propress, Multipress, PEX Press… it’s a neverending list of “Press” products!

We want to make it easier for you. Here’s everything you need to know to successfully pick a PEX Press fitting:

Propress PEXProPress:

– For use to connect copper pipe with PEX.

– No soldering required!

– Fittings are offered in sizes from ½” to 4” and come in copper or zero-lead bronze fittings.

– Work with the Milwaukee M18 Force Logic Press Tool (SKU: 2673-22)

 

d4545050-1

Multipress:

– For use with standard PEX-AL-PEX (not including FostaPEX)

– Several tools are available for use: Uponor Multipress Manual Tool (SKU: D6275063) or the Mr. PEX Manual Press Tool kit (SKU: 8230895) for manual operation. The Mini-Press battery tool kit(SKU: D6261632) is available for hydraulic operation

– A chamfering is required for this application, as well(SKU: 8210874)

 

 P93020-3EX Press:

Fittings compatible with regular PEX tubing

– FostaPEX must be used with these fittings. A prep tool is required for FostaPEX applications(SKU: 54030 or 54050)

– The Viega PEX Press tool can be used with these fittings.

 

 

q4775050-3

 

 

ProPEX Expansion:

– Used with Grade A PEX tubing only

– Number 1 used tool among professional contractors!

– Works with the Uponor Expander tool (SKU: Q6295075) or the Milwaukee ProPEX expansion tools( SKU: 2432-22 or 2632-22)

Have any additional questions? Feel free to leave us a comment below!

Posted in All Posts, Products | Tagged ,

One Response to Your Guide To PEX Press Fittings

  1. These pipe fittings look like they would work perfectly. I’m adding a few lines to my plumbing system. I bet that new fittings would be a good idea. Furthermore, I want to get parts that are easier to install. How much are these fittings?

Leave a Reply to Johnson McGee Cancel reply

Your email address will not be published.


Logo

Join Our Mailing List - Sign up and receive special offers and coupons