SupplyHouse Blog Banner 2





Your Guide To Apollo Valves…

Adam

Recently Updated3-001

We sell a large variety of Apollo Valves, and all have different and unique uses. Here’s a breakdown of the most popular, and some information on their uses…

7710101-1Ball valves:- Used for shut-off and/or purposes of control








4113001-11060405-1.jpeg

Air Cocks:

– Provide an economical way to shut off air lines.

 

– A small tap or valve that is used to control the escape or entrance of air.

 

– Can be installed on gas lines to control the release of air.

– Easy to turn on or off, and will save time for any setup.

 

 








 Safety Relief Valves:

– Designed to protect against excessive water pressure when controls fail to regulate BTU input

 

– Have high BTU ratings and are corrosion resistant

 

 







4c10101-1

 

 

 

Dual Checks:

– Protect residential and commercial water supply lines from back-siphonage or back pressure.

 

– Come with an atmospheric vent that ensures protection from backflow conditions.

 

– Carbonated Beverage Dual Checks are designed to prevent contamination from potable water due to backflow when it’s installed on water distribution lines serving beverage dispensing equipment.

Posted in All Posts, How Tos + Tricks | Tagged , , ,

Leave a Reply

Your email address will not be published.


Logo

Join Our Mailing List - Sign up and receive special offers and coupons