SupplyHouse Blog Banner 2





Webstone Thermostatic Mixing Valves

Adam

The Webstone range of Thermostatic Mixing Valves are suitable for hydronic applications, point of use, and water distribution systems.  The union connections simplify installation and maintenance, and the temperature locking handle ensures appropriate output range.  The handle can be easily locked in safely and securely.

These lead free valves provide outlet temperatures ranging between 95-131ºF.  The valve may be positioned in any orientation, so designated lengths of straight piping before and after the unit are not required.  The Webstone Thermostatic Mixing Valves are safety valves, and should be checked at least once a year, and possibly more frequently, depending on if they have been installed with poor or unknown water quality.

You can find these valves on SupplyHouse.com within our Mixing Valves category here. They are available with 1/2”, 3/4” and 1” MIP threaded or CxC sweat connections.  1/2” models are also available with integral check valves.
74102w-1

Posted in All Posts, Products | Tagged

Comments are closed.


Logo

Join Our Mailing List - Sign up and receive special offers and coupons