SupplyHouse Blog Banner 2





Uponor Stainless Steel Manifolds Are Time and Cost-Effective

Adam

Uponor Stainless Steel Manifold

Uponor has launched a new range of stainless steel manifolds, and naturally you can find them on SupplyHouse.com. These pre-assembled manifolds are a perfect fit for someone looking to add a metal manifold to their system, without the cost and time investment typically required.

Aimed at commercial and residential radiant heating and cooling applications, these manifolds are available in 1” and 1-1/4” sizes in 2 through 12 loop configurations. They come with integrated flow meters that are located on the supply manifold for easy system balancing. Full-port ball valves are included with temperature gauges as well.  On the return part of the manifold the isolation valves ensure complete loop isolation.

You can find Uponor Stainless Steel Manifold category here, and don’t forget to check out our extensive Radiant Heat Manifolds area.

Posted in All Posts, Products | Tagged

Leave a Reply

Your email address will not be published.


Logo

Join Our Mailing List - Sign up and receive special offers and coupons