SupplyHouse Blog Banner 2





The Down Low on New Red Flag PVC Products…

Adam

FB_collage_RedFlag
 
We’ve added Red Flag PVC products to the site, giving you more options for your backflow prevention and PVC needs! While we carry other brands such as Spears and Matco-NorcaRed Flag carries an inclusive line of products ranging from PVC check valves to PVC ball valves.

 

Here’s everything you need to know about the new products…

 Red Flag PVC check valve

1. PVC Check Valves

Options: Spring loaded check valves, Flapper check valves with or without a spring, union checks and corrosion resistant check valves.
 
Uses: Cleaning and backwashing your water system? Check valves are a great solution to prevent backflow. Corrosion Resistant check valves are incredibly durable and long-lasting, making them ideal for use in pools, ponds and other water systems.

 

 

 
 
 
 
 
 
 

770t03-1

 

2. PVC Ball Valves

Options:  Compact, with a Single Union, and with a True Union. The compact ball valve has a T-Handle on 1/2” to 2” valves, and from 2-1/2” to 6” it has an easy twist leverage handle. They are available with a solvent (slip) or threaded connection.

 
Uses: The single union and true union models are easy to disassemble, making them simple to replace and clean.
 

 

 
 
 
 
 
 
 

Red Flag Bulkhead Fitting

3. Bulkhead Fittings
Options:  Domestic ABS Plastic, PVC, and heavy duty polypropylene.
 
Uses:Bulkhead Fittings are commonly used in aquariums, ponds, and hydroponics. As well as this, you’ll find assembly kits, replacement gaskets and other parts associated with bulkhead fittings.

Posted in All Posts, Products | Tagged ,

Leave a Reply

Your email address will not be published.


Logo

Join Our Mailing List - Sign up and receive special offers and coupons