SupplyHouse Blog Banner 2





Save 5% on Eemax Tankless Electric Water Heaters – Use Code: EEMAX5 (Exp. 6/26/13)

Kristine

Enjoy Endless Hot Water with Tankless Heaters!

–    Heats Water on Demand
–    Greats space-saver
–    Easy to install

Eemax tankless electric water heaters are small, easy to install and can last up to twice as long as traditional tank water heaters. When a plumbing system calls for hot water, the flow enters the heater and goes through a heating coil with electric heating elements. The water heats up instantly at a preset temperature and since there is no tank to fill, there is no end to your supply of hot water. The Eemax tankless electric water heaters deliver hot water to any fixture with 99% energy efficiency.

Eemax offers a full line of electric tankless water heaters. These Eemax electric tankless water heaters include the single point models, flow controlled models, HomeAdvantage models and thermostatic models of electric tankless water heaters. Visit SupplyHouse.com to shop for your Eemax tankless electric water heater, and use code: EEMAX5 to save 5% (Exp. 6/26/13).

Learn more about Eemax Electric Water Heaters:

Posted in All Posts, Products | Tagged

Comments are closed.


Logo

Join Our Mailing List - Sign up and receive special offers and coupons