SupplyHouse Blog Banner 2





NOFP’s Solex

Adam

NOFP’s Solex is a cost effective, high-performance reflective foil radiant barrier and vapor retarder, designed to reflect radiant energy and retard moisture migration in a building.  The core of Solex LT is 1/8″ thick while Solex comes standard at 1/4″ providing additional insulation value and durability.  Both Solex LT and Solex are available in multiple facing combinations which are thermally bonded in a unique process that provides a long-term quality finish.  This unique core has state-of-the-art reflective polymeric film laminated to both sides.

Solex reduces the radiant heat gain of the sun under roofs into the building envelope when used in conjunction with a minimum of 3/4” airspace.  Installed in this manner, Solex can reflect up to 97% of the radiant energy thereby reducing the heat buildup/loss as compared to a non-insulated metal building.  Solex’s lightweight, easy to use, and energy saving material helps reduce the energy consumption of your building enclosure. It is tear-resistant, moisture-proof, bug-resistant, and uses non-toxic materials that can be safely installed without the use of protective clothing.  All that is needed for installation is a utility knife, tape, and safety glasses.

The Solex and SolexLT range of products can be used for new construction as well as retrofit in a variety of applications, such as post frame, horse, dairy or livestock buildings. It can be used for finished walls, building insulation, condensation control, and as a thermal break and vapor barrier.  Solex and SolexLT can be perforated for applications where a vapor barrier is not needed such as behind siding or in an attic.solex

Posted in All Posts, Products | Tagged

Comments are closed.


Logo

Join Our Mailing List - Sign up and receive special offers and coupons