SupplyHouse Blog Banner 2





Like PVC Pipe, But It Can Bend!

Adam

Red Flag 1/2" White Ultra Flexible PVC Pipe

 

 

One of the largest differences between PVC and PEX is the lack of flexibility that PVC is famous for. But what if PVC Pipe has changed its ways?

 

Black Ultra Flexible PVC Pipe

Red Flag Products range of Ultra Flexible PVC Pipe  is the most flexible PVC pipe in its class with incredible bend radius and flexibility. It is available in black or white, with 1/2” to 1” connection size, and sold in 25ft, 50ft and 100ft lengths. This kind of PVC piping works ideally for ponds, aquariums, hot tubs, spas, swimming pools and waterscape applications, as well as above and below ground installations. It’s perfect for the irrigation industry, and requires less fittings compared with standard PVC pipe.

 

 

The pipe is extremely heavy duty, and is much easier to cut and run than rigid pipe. The true Schedule 40 rigidity resists crushing and impact, and it can tolerate temperatures from -10F to 125F. Take a look through our Flexible PVC Tubing to see what sizes and lengths are available.

Posted in All Posts, Products | Tagged ,

Leave a Reply

Your email address will not be published.


Logo

Join Our Mailing List - Sign up and receive special offers and coupons