SupplyHouse Blog Banner 2





Honeywell Lyric T6 Pro Wi-Fi Thermostats

Emily

 

The Honeywell Lyric T6 Pro Wi-Fi Thermostat (available in both 2H/2C and 3H/2C models) is part of the T Pro Series portfolio of thermostats designed with contractors in mind.  With a standard footprint and simple interface, the T Series will enhance the entire thermostat user experience.

 

Installers and homeowners can choose to do setup and scheduling at the wall like a traditional thermostat, or by using the Lyric app.  The Lyric app can be used to monitor and control the thermostat anytime and anywhere, for total home comfort and provides maintenance and extreme temperature alerts.

 

This digital thermostat has 7-day, 5-2, 5-1-1, and 1-week programmable options, or a non-programmable option so users can vary the settings depending on their schedules.  Homeowners can use location-based control with geofence technology, letting the Lyric T6 Pro Wi-Fi adjust settings to save energy while they’re away, and make occupants comfortable when they return home.

 

Users can also adjust the thermostat manually if they would like to override the program schedule, with an accurate comfort control of plus or minus 1 degree to maintain consistent temperature.  This thermostat has Single-App Control, and the ability to link with some third-party devices, like Amazon Echo, to control all of your devices from one app.

 

Additional features include Internet Time-Sync, which keeps track of time during power failure and automatically updates for daylight savings, and Auto-Change between Heat and Cool, which provides easy comfort control in any season.

 

Each Honeywell Lyric T6 Pro Wi-Fi Thermostat is covered by a 5-year warranty, and comes with the UWP Mounting System, screws, anchors, a Honeywell Standard Installation Adapter, and an optional decorative cover plate.

 

The dimensions of this thermostat are 4-5/64” long x 4-5/64” wide and 1-1/16” deep.

 

A 24-volt C-wire is required for operation.

 

The large, 6.89 sq. in. digital touchscreen display includes key functional information, such as schedule information, indoor temperature information, Wi-Fi connection status, and more.

 

Get the T6 and any other thermostats you need at SupplyHouse.com.  With over 90,000 plumbing, heating, and HVAC products in our inventory, we’ve got what you are looking for.

 

Posted in All Posts, Products | Tagged , , , , ,

2 Responses to Honeywell Lyric T6 Pro Wi-Fi Thermostats

  1. Darris noldon says:

    Hi… I’m a user and I accidentally locked my Honeywell pro series and can’t remember the code. Is there a way to reset it??

    • Gregory says:

      The best solution for this would be to contact Honeywell Customer Care directly (1-800-468-1502) to see if they are familiar with this issue and if they can give you some advice. Hope this helps!

Leave a Reply

Your email address will not be published.


Logo

Join Our Mailing List - Sign up and receive special offers and coupons