Bluefin PEX Fittings

Emily

 

These lead-free barbed fittings work for PEX connections and may be used with the copper crimp ring system or the stainless steel clamp system.

 

Bluefin PEX fittings come in poly and brass material.  They come in different styles of fittings such as elbows, tees, couplings, adapters, and more.  Their sizes range from 3/8” to 1”.

 

Use a properly sized ring and jaw to make a crimp connection.  With the clamp system, you only need to compress the tab rather than the entire ring.

 

Bluefin brass PEX fittings are rated for 200 PSI at 200 degrees F.  Bluefin Poly PEX adapters are rated for 100 PSI at 180 degrees F.

 

Get these fittings along with any other Bluefin product you want at SupplyHouse.com.  The combination of our selection and our service is unmatched!

 

Posted in All Posts, Products | Tagged , , , , , , , , , , , , ,

Leave a Reply

Your email address will not be published.


Logo

Join Our Mailing List - Sign up and receive special offers and coupons