SupplyHouse Blog Banner 2





Ball Valves

Adam

At SupplyHouse.com, we have some new Ball Valve styles available on the site. We’re going to take a look at the T-Handle, Hose Drain, Compression, and 3 Way w/ L-Port models. These ball valves are designed for residential, commercial, or industrial use with water, oil or gas. They are actuated by a blowout proof stem and feature an adjustable packing gland.

 

bv_1 When space is limited, a Ball Valve with a T-Handle is your answer. These valves are compact and reliable. 1/2″, 3/4″ and 1″ sizes are available in sweat or threaded connections. Standard models are available for heating applications, or lead free compliant models for potable water applications.
bv2 If a Ball Valve for drainage applications is required, these new Ball Valves with Hose Drains are a great choice. They come with a cap, strap and reversible handle. They are available in FIP x Hose and Sweat x Hose connections, and are available in 1/2″ and 3/4″ sizes.
bv3 Compression Brass Ball Valves are convenient if the pipe connection does not have threads, or if you want to avoid soldering. Compression Ball Valves are available in 1/2″, 3/4″ and 1″ sizes.
bv4 3-Way Brass Ball valves with an L Port are great for diverting the flow of water. Common applications for these may be to divert flow from one source tank to another source tank. These valves come equipped with a reversible handle and have IPS threaded connections. Available sizes are 1/2″, 3/4″ and 1″.
You can find all of these models, and more in our Ball Valve category here.
Posted in All Posts, Products | Tagged

Comments are closed.


Logo

Join Our Mailing List - Sign up and receive special offers and coupons