SupplyHouse Blog Banner 2





Air King Window Fans

Adam

Air King’s reversible Window Fans are available in sizes to fit virtually any window. These whole house window fans can save the average homeowner a small fortune compared with an air conditioner, and are great to use as an alternative for homes without central-air.  These fans are electrically reversible for intake and exhaust, which means hot air can be exhausted during the day, and cool air can be pulled from outdoors at night. This dual functionality is possible without having to uninstall or manually flip the entire unit!

The cutting-edge Storm Guard technology allows the window to be closed behind the fan without having to uninstall it, and comes with OSHA and ETL certification to ensure safety and quality.  The Storm Guard goes against traditional window fans which are held in place by closing the window down onto the fan. While this is effective, if you ever need to close the window, you have to physically remove the fan from the window. The Storm Guard enables the window to be closed easily during bad weather or when securing the home.

The 9155 Window Fan’s 3-speed, permanently-lubricated, permanent split capacitor motor provides whisper-quiet, maintenance-free operation.  It has high impact styrene housing, an ABS plastic 16” blade and a metal front grill. The 9166 Whole House Window Fan is totally enclosed and has impact resistant plastic housing, and a powder coated steel front grill and 20” blade.

windowfans

Posted in All Posts, Products | Tagged

Comments are closed.


Logo

Join Our Mailing List - Sign up and receive special offers and coupons