SupplyHouse Blog Banner 2





4 Reasons Why Modine’s Hot Dawg Heater is Mans Best Friend…

Eli

Modine Hot Dawg

1. SO MANY BTU’S!!!!

 

  • The Hot Dawg units range in sizes from 30,000 BTU to 125,000 BTU’s. Need more? The PDP heaters range from 150,000 to 400,000 BTU’s!

 

2. They are certified for residential, commercial, and industrial use!

 


 

3. SAVINGS, SAVINGS, SAVINGS!

 

  • They can use natural or propane gas with an 80% thermal efficiency for fuel savings, saving you money!

 
4. Vertical and Horizontal venting both possible!

 

  • The power exhauster allows the unit to be vented vertically or horizontally, while using the smallest vent pipe diameter possible for easy installation!

 
Visit our product page by clicking here for more info!

Posted in All Posts, Products | Tagged , ,

Leave a Reply

Your email address will not be published.


Logo

Join Our Mailing List - Sign up and receive special offers and coupons